Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, DP810 Series, Gray, Pail, 12 PK, 1:01 Mix Ratio, 10 min Functional Cure
Mfr # 810
Zoro # G5979696
product price: $1,760.99
/pk 12, $146.75/ea
Free Shipping & Returns
$1,760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duo-Pak
- Application For use with the 3M(TM) EPX(TM) Plus II Applicator
- Color Gray
- For Use On Applicator, Mixing Tip
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 810
- Zoro # G5979696
- UPC # 00021200313110
- Country of Origin Japan
- Category Epoxy & Structural Adhesives
Dimensions
Size | 6.76 oz |
Description
Acrylic Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7100104991, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Tan, Features High Peel Strength, Minimal Surface Preparation, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade No, Materials Bonded Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Rubber, Wood, VOC Content Weight 3.1 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Thread Sealant and Lubricant Tape, PK12 (48-1/2"x520)
- KEENEY MFG T-Rex Duct Tape 12Yd (241309)
- VIBRA-TITE Instant Adhesive, 330 Series, Clear, 1 oz, Bottle (33028)
- 3M Masking Tape, Red, 48mm x 41.1m (5959)
- 3M Epoxy Adhesive, DP105 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (105)
- 3M Epoxy Adhesive, 8107 Series, White, Drum, 1:01 Mix Ratio, 1 hr Functional Cure (08107)
- 3M Epoxy Adhesive, DP125 Series, Gray, Dual-Cartridge, 1:01 Mix Ratio, 150 min Functional Cure (125)
- 3M Hot Melt Adhesive, 2216 Series, Yellow, Can, 2 PK, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- 3M Adhesive, DP620NS Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio (DP620NS)
- 3M Surface Cleaner, 04747 Series, Clear, 19 fl oz, Aerosol Can, 1 hr Functional Cure (04747)
- GORILLA GLUE Craft High Strength Contact Cement 4 oz (105779)
- 3M Epoxy & Structural Adhesives