Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, DP460NS Series, Gray, Dual-Cartridge, 2:01 Mix Ratio, 1 hr Functional Cure
Mfr # 460NS
Zoro # G1618189
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Impact and Fatigue Resistance
- Application Bonding
- Color Gray
- For Use On 3M(TM) Dispensing Equipment
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 460NS
- Zoro # G1618189
- UPC # 00638060089682
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 1.64 oz |
Description
Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Off-White, Features High Temperature Resistance, Impact Resistant, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SEAL Anaerobic Hydraulic Pneumatic Sealant, 50 mL, Purple, Temp Range -65 to 300 Degrees F (FG08020)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Olive Drab (398)
- TITEBOND Sealant, 10.1 oz, Cartridge, White, Polymer Base (44001)
- 3M Cloth Tape, 2 In x 36 yd, 7.5 mil, White (3M 69 2" x 36 yds)
- 3M Epoxy Adhesive, DP460 Series, Off-White, Dual-Cartridge, 2:01 Mix Ratio, 1 hr Functional Cure (460)
- 3M Glue, 04248 Series, White, 4 oz, Bottle, 1 hr Functional Cure (04248)
- 3M Epoxy Adhesive, Gray, Can (3M08237)
- 3M Adhesive Remover, Bulk, 5 gal. (ADH REM-BULK993)
- 3M Epoxy Adhesive, DP100NS Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (100NS)
- 3M Epoxy Adhesive, DP810 Series, Gray, Pail, 12 PK, 1:01 Mix Ratio, 10 min Functional Cure (810)
- AEGIS Adhesive Dots, EP2400 Series, Clear, 1/2 in (Round), Dot, 1:01 Mix Ratio, 30 min Functional Cure (KIT EP2400)
- 3M Epoxy & Structural Adhesives