Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, DP460 Series, Off-White, Dual-Cartridge, 2:01 Mix Ratio, 1 hr Functional Cure
Mfr # 460
Zoro # G1618231
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Impact and Fatigue Resistance
- Application Bonding
- Color Off-White
- For Use On 3M(TM) Dispensing Equipment
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 460
- Zoro # G1618231
- UPC # 00638060089989
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 1.69 oz |
Description
3M Scotch-Weld Epoxy Adhesive 460 is a versatile, two-part epoxy adhesive made to bond to metals, ceramics, wood, glass, and some plastics in demanding conditions, such as in high-impact bonding assemblies. Its high performance provides long-lasting results in expansion, flexing, and environmental aging maintaining a secure bond. While delivering excellent shear and peel strength, 3M Scotch-Weld Epoxy Adhesive 460 provides excellent resistance to high temperatures, solvents, and outdoor weathering, and is ideal for a host of industries, including transportation, aerospace, construction, and sporting goods repair applications. Providing 60 minutes of open time for project adjustment, the epoxy is fully cured in 24 hours at a temperature of 73 F (23 C). 3M Scotch-Weld Epoxy Adhesive 460 offers handling strength in 4 hours and is available in both bulk or a Duo-Pak (DP); when using this adhesive in Duo-Pak form, rely on 3M Applicators for convenient and accurate metering, mixing, and dispensing.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Glue Pen, SuperEpoxy Series, White, 0.75 oz, Tube, 1:01 Mix Ratio, 4 hr Functional Cure (016619)
- 3M Foil Tape, 2 In. x 6 Yd., Shiny Silver (1120)
- 3M 3M 4052 Double Coated Foam Tape 2" x 5yd, Black, 1/32" thick (4052)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- 3M Epoxy Adhesive, DP460NS Series, Gray, Dual-Cartridge, 2:01 Mix Ratio, 1 hr Functional Cure (460NS)
- 3M Epoxy Adhesive, DP190 Series, Clear, Dual-Cartridge, 12 PK, 1:01 Mix Ratio, 12 hr Functional Cure (DP190)
- 3M Epoxy Adhesive, DP810 Series, Gray, Pail, 12 PK, 1:01 Mix Ratio, 10 min Functional Cure (810)
- 3M Epoxy Adhesive, 2216 Series, Clear, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 16 hr Functional Cure (2216)
- 3M Epoxy Adhesive, DP100 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (100)
- 3M Epoxy Adhesive High Density/Regular (2214265)
- WEST SYSTEM Epoxy Resin Liqd 126.6Oz (105B)
- 3M Epoxy & Structural Adhesives