Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, DP460 Series, Off-White, Dual-Cartridge, 12 PK, 2:01 Mix Ratio, 4 hr Functional Cure
Mfr # 460
Zoro # G3235220
product price: $1,534.99
/pk 12, $127.92/ea
Free Shipping & Returns
$1,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duo-Pak
- Application For use with the 3M(TM) EPX(TM) Plus II Applicator
- Color Off-White
- For Use On Applicator, Mixing Tip
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 460
- Zoro # G3235220
- UPC # 00021200878305
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 6.76 oz |
Description
Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Off-White, Features High Fatigue Resistant, Impact Resistant, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Rubber, Wood, VOC Content Weight 0 g/L
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Pro Caulk Tool Kit (9125)
- INTERTAPE POLYMER GROUP 3/4X22 Tape Rubber (5517)
- NMC Caution Do Not Enter (PT9)
- HANDI-FOAM Spray Applicator Gun, Blue, 7 in (F61055)
- 3M High Performance Plastic Adhesive, 1 gal. (1099)
- 3M Epoxy Adhesive, DP100Plus Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (100 PLUS)
- 3M Epoxy Adhesive, DP810NS Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (810NS)
- 3M Hot Melt Adhesive, DP100 Series, Off-White, Dual-Cartridge, 6 PK, 1:01 Mix Ratio (100)
- 3M Hot Melt Adhesive, DP420 Series, Clear, Dual-Cartridge, 6 PK, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- 3M Hot Melt Adhesive, DP100FR Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (100FR)
- HENKEL QUICK SET EPOXY .85OZ (1395391)
- 3M Epoxy & Structural Adhesives