Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, DP270 Series, Gray, Dual-Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure
Mfr # 270
Zoro # G1618012
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Noncorrosive
- Application Bonding, Potting
- Color Gray
- For Use On 3M(TM) Dispensing Equipment
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 270
- Zoro # G1618012
- UPC # 00638060089736
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 1.64 oz |
Description
3M Scotch-Weld Epoxy Potting Compound DP270 is low viscosity for easy dispensing and potting. It is non-corrosive to copper, minimal exotherm and very low shrinkage making it well-suited for potting and bonding electronic and electrical components.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker, LOCTITE 266, Red, High Strength, Liquid, 50 mL Bottle (232329)
- SAKRETE 50 lb. Gray Hydraulic Cement (120030)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 3/4 In. Wide x 60 Yards Long, Beige (SWT-3/4)
- USA INDUSTRIALS Sikaflex-1C SL 90944 Limestone One Component Polyurethane Sealant 295ml Cartridge (SIKA-90944)
- 3M Epoxy Adhesive High Density/Regular (2214265)
- 3M Acrylic Adhesive, DP8810NS Series, Black, Dual-Cartridge, 6 PK, 10 to 1 Mix Ratio (DP8810NS)
- 3M Glue Stick, 1838L Series, Clear, Can, 6 PK, 1:01 Mix Ratio, 8 hr Functional Cure (1838L)
- 3M Marine Adhesive Sealant, Fast Cure, White (5200)
- 3M Hot Melt Adhesive, DP100FR Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (100FR)
- 3M Glue, 04248 Series, White, 4 oz, Bottle, 1 hr Functional Cure (04248)
- GORILLA GLUE Epoxy Clear Glue, Long-Lasting, East-to-use Syringe, 5-minute Set Time (GOR4200101)
- 3M Epoxy & Structural Adhesives