Shop All Epoxy & Structural Adhesives
This Product is Discontinued
3M
Epoxy Adhesive, DP270 Series, Cartridge, 1:1 Mix Ratio, 3 hr. Functional Cure (Discontinued)
Mfr # DP270
Zoro # G2782893
This Product is Discontinued
Key Features
- Type Potting Compound for Electronic Components
- Application Potting, Sealing, and Encapsulation of Many Electronic Components
- For Use On Electronics, Glass, Metal
- Container Type Cartridge
- Functional Cure 3 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DP270
- Zoro # G2782893
- UPC # 00021200822483
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 1.69 oz |
Details
Item | Epoxy Adhesive |
Type | Potting Compound for Electronic Components |
Application | Potting, Sealing, and Encapsulation of Many Electronic Components |
For Use On | Electronics, Glass, Metal |
Container Type | Cartridge |
Functional Cure | 3 hr |
Full Cure | 48 hr |
Mixing Ratio | 1:1 |
Series | DP270 |
For Use With | 4TY44 |
Shear Strength (PSI) | 2500 |
Epoxy Container | Dual-Cartridge |
Temp. Range (F) | -65 Degrees to 180 Degrees |
Epoxy Color | Clear |
Structural Adhesive Type | Epoxy Adhesive |
Epoxy Max. Temp | 199 Degrees F and Below |
Work Life | 1 hr |
Container Type - Adhesives | Dual-Cartridge |
Description
Epoxy Adhesive, Container Type Cartridge, For Use With 4TY44
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.