Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, DP190 Series, Gray, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 12 hr Functional Cure
Mfr # DP190
Zoro # G6024365
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duo-Pak
- Application For use with EPX Plus Applicator
- Color Gray
- For Use On Applicator, Mixing Tip
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # DP190
- Zoro # G6024365
- UPC # 00021200878411
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 13.53 oz |
Description
Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Compatible Primer EC-3901 for Glass, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Gray, Features Flexible, High Shear and Peel Strength, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Fiberglass, Glass, Metal, Plastic, Rubber, Wood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4052 Double Coated Foam Tape 6" x 5yd, Black, 1/32" thick (4052)
- J-B WELD SteelStik Epoxy Putty 4 Oz (8268U)
- J-B WELD Threadlocker 6 Ml Red (27106)
- HANDI-FOAM Adhesive Gun Foam, Pro Adhesive, 2, PK 12 (P30296)
- 3M Surface Cleaner, 04747 Series, Clear, 19 fl oz, Aerosol Can, 1 hr Functional Cure (04747)
- 3M Epoxy Adhesive, DP460NS Series, Gray, Dual-Cartridge, 2:01 Mix Ratio, 1 hr Functional Cure (460NS)
- 3M Glue, DP805 Series, Clear, 1 gal, Dual-Cartridge, 1:01 Mix Ratio, 140 min Functional Cure (DP805)
- 3M Acrylic Adhesive, DP810 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (DP810)
- 3M Epoxy Adhesive, 1838 Series, Gray, Dual-Cartridge, 6 PK, 4:05 Mix Ratio, 8 hr Functional Cure (1838)
- 3M Epoxy Adhesive, DP810 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (810)
- DEVCON Epoxy Adhesive, Clear, Bottle (14251)
- 3M Epoxy & Structural Adhesives