Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, DP190 Series, Clear, Dual-Cartridge, 12 PK, 1:01 Mix Ratio, 12 hr Functional Cure
Mfr # DP190
Zoro # G5998221
product price: $1,229.99
/pk 12, $102.50/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duo-Pak
- Application For use with EPX Plus Applicator
- Color Clear
- For Use On Applicator, Mixing Tip
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DP190
- Zoro # G5998221
- UPC # 00021200878404
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 6.76 oz |
Description
3M Scotch-Weld Epoxy Adhesive 190 Gray is a high-strength, fast-curing epoxy adhesive made to provide a firm hold with a moderate amount of flexibility and elongation in high-temperature applications involving metals, ceramics, wood, fiberboard, glass, rubber, and most plastics. Its high-performance formula is designed to provide long-lasting results in demanding conditions where extreme temperatures, particularly environmental elements, such as expansion, flexing, and vibration, are a factor. With up to 90 minutes of working time, the product allows for adjustment and repositioning and is fully cured in seven days at a temperature of 73 F (23) C. There are many industries where this product can be used, including construction and building, aircraft and automobile manufacturing, appliance repair, and a variety of other applications. 3M Scotch-Weld Epoxy Adhesive 190 Gray is a two-part epoxy adhesive that delivers an exceptional performance with high shear and peel strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Epoxy Adhesive, Green, Cartridge (3401)
- KEENEY MFG Duct Tape 20Yd White (1265015)
- 3M 3/4"x60' Temflex Economy Grade Vinyl Electrical Tape w/ 1.5" Core (3MECON60FT)
- 3M 3M 4004 Double Coated Tape 0.75" x 5yd, White, 1/4" thick (4004)
- 3M Glue, 04248 Series, White, 4 oz, Bottle, 1 hr Functional Cure (04248)
- 3M Epoxy Adhesive, 1751 Series, Clear, Dual-Cartridge, 2 PK, 3:02 Mix Ratio, 10 hr Functional Cure (1751)
- 3M Adhesive Remover, Bulk, 5 gal. (ADH REM-BULK993)
- 3M Epoxy Adhesive, 1838 Series, Gray, Dual-Cartridge, 6 PK, 4:05 Mix Ratio, 8 hr Functional Cure (1838)
- 3M Structural Adhesive, DP420NS Series, Dual-Cartridge, 2:1 Mix Ratio (DP420NS882)
- 3M Hot Melt Adhesive, DP100 Series, Off-White, Dual-Cartridge, 6 PK, 1:01 Mix Ratio (100)
- 3M Epoxy Adhesive, DP420 Series, Off White, Dual-Cartridge, 12 PK, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- 3M Epoxy & Structural Adhesives