3M

Epoxy Adhesive, DP190 Series, 6 PK, 1:1 Mix Ratio, 12 hr Functional Cure (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Epoxy & Structural Adhesives

Key Features

  • Type Duo-Pak
  • Application For use in the EPX Plus Applicator
  • For Use On Masonry, Metal, Plastic, Rubber, Wood
  • Container Type Dual-Cartridge
  • Functional Cure 12 hr
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 13.53 oz

Description

Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Compatible Primer EC-3901 for Glass, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Clear, Features Flexible, High Shear and Peel Strength, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Fiberglass, Glass, Metal, Plastic, Rubber, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products