Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, DP100Plus Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure
Mfr # 100 PLUS
Zoro # G1617942
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low Viscosity, Fast Cure
- Application Bond, Fill, Seal
- Color Clear
- For Use On 3M(TM) Dispensing Equipment
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 100 PLUS
- Zoro # G1617942
- UPC # 00638060089767
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 1.64 oz |
Description
Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Clear, Features Flexible Bond, Impact Resistant, Vibration Resistant, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood, VOC Content Weight 7.8 g/L
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4052 Double Coated Foam Tape 1" x 5yd, Black, 1/32" thick (4052)
- TOUCH 'N SEAL Multipurpose Insulating Spray Foam Sealant Kit, 41.56 lb, Cylinder, Cream, 2 Component (7565002200)
- HOMAX Residential Grout Sealer 22 oz (9324)
- TAPECASE Cloth Tape, 6 In x 5 yd, 4.7 mil, Brown (15D607)
- 3M Epoxy Adhesive, DP105 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (105)
- 3M Acrylic Adhesive, DP8810NS Series, Black, Dual-Cartridge, 6 PK, 10 to 1 Mix Ratio (DP8810NS)
- 3M Epoxy Adhesive, Gray, Can (3M08237)
- 3M Epoxy Adhesive, DP460 Series, Off-White, Dual-Cartridge, 2:01 Mix Ratio, 1 hr Functional Cure (460)
- 3M Adhesive, Tan, Drum (7000000798)
- 3M Potting Compound, Series 2216, PK6 (2216)
- PC-7 Glue Epoxy Pc7 1/2# (PC7-1/2LB)
- 3M Epoxy & Structural Adhesives