Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, DP100NS Series, Clear, 6.76 fl oz, Dual-Cartridge, 12 PK, 1:01 Mix Ratio
Mfr # 100NS
Zoro # G5934722
product price: $952.99
/pk 12, $79.42/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duo-Pak
- Application Permits application on many vertical substrates
- Color Clear
- For Use On Applicator, Mixing Tip
- Container Size 6.76 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 100NS
- Zoro # G5934722
- UPC # 00021200872648
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 6.76 fl oz |
Size | 6.76 oz |
Description
3M Scotch-Weld Epoxy Adhesive DP100NS is a non-sag, two-part, rigid epoxy adhesive offering a fast cure and machinability. It is a fast-setting epoxy that cures at room temperature to form a rigid bond. Non-sag formulation ensures adhesive stays where applied.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20W676BI)
- TITEBOND Wood Glue, 1 gal, Jug, II Premium (5006)
- GE Window & Door Sealant, 10.1 oz, Cartridge, White, Silicone Base (2811093)
- FASTCAP Fastcap FC2P10 MED 2 2P-10 2 oz Adhesive Medium Glue - Clear (FC2P10 MED 2)
- 3M Hot Melt Adhesive, 2216 Series, Yellow, Can, 2 PK, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- 3M Epoxy Adhesive, DP105 Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (105)
- 3M Epoxy Adhesive, 1751 Series, Clear, Dual-Cartridge, 2 PK, 3:02 Mix Ratio, 10 hr Functional Cure (1751)
- 3M Adhesive Remover, DP125 Series, Clear, 4 oz, Bottle, 1:01 Mix Ratio, 150 min Functional Cure (125)
- 3M Acrylic Adhesive, DP810 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (DP810)
- 3M Epoxy Adhesive, DP460NS Series, Gray, Dual-Cartridge, 2:01 Mix Ratio, 1 hr Functional Cure (460NS)
- PC PRODUCTS Epoxy Adhesive, PC-Concrete Series, Gray, 3 oz, Dual-Cartridge, 1:01 Mix Ratio, 4 hr Functional Cure (070505)
- 3M Epoxy & Structural Adhesives