Shop All Construction Adhesives
3M
Epoxy Adhesive, Clear, Pail
Mfr # 2262
Zoro # G8818492
product price: $367.99
/ea
Sold in multiples of 5 for $1,839.95
Free Shipping & Returns
$1,839.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Epoxy Adhesive
- Color Clear
- Container Type Pail
- Green Environmental Attribute Does Not Contain Methylene Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2262
- Zoro # G8818492
- Country of Origin United States
- Category Construction Adhesives
Details
Item | Epoxy Adhesive |
Type | Epoxy Adhesive |
Color | Clear |
Container Type | Pail |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
Description
Plastic Adhesive
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Flex Tape, 2 cu ft, Rubber Base, Clear, PK2 (TFSCLRMINI)
- OATEY PVC Cleaner, Clear, 32 oz. (30805)
- TAPECASE Surface Protect Tape, Clear, 4 In x 600 Ft (15C704)
- 3M Cloth Tape, 2 x 5 yd, 6.8 mil, Light Brown (5153)
- 3M Plastic Adhesive, 1099 Series, Tan, 5 oz, Tube (1099)
- 3M Construction Adhesive, 1000NF Series, Purple, 5 gal, Pail (1000NF)
- 3M Window-Weld Super Fast Urethane, Black, 10.5 Fl. Oz Cartridge (MMM8609)
- 3M Contact Cement, Green, 5 oz, Tube (08752)
- 3M Plastic Adhesive, 1099 Series, Tan, 1 qt, Can (1099)
- 3M Plastic Adhesive, 4475 Series, clear, 5 oz, Tube (4475)
- DAP Floor Adhesive, Multi-Purpose Floor Series, Off-White, 1 qt, Pail (00141)
- 3M Construction Adhesives