Shop All Hot Melt Adhesives
3M
Epoxy Adhesive, Clear, 5/8 in Dia, 8 in L, 25 sec Begins to Harden, 154 PK
Mfr # 3779
Zoro # G5901953
product price: $712.99
/pk 154, $4.63/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Quadrack Sticks
- Diameter 5/8 in
- Length 8 in
- Materials Bonded Fabric, Plastic, Vinyl, Wood
- Working Time 25 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3779
- Zoro # G5901953
- UPC # 00021200857997
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 8 in |
Diameter - Glue Sticks | 5/8 in |
Length - Glue Sticks | 8 in |
Description
Hot Melt Adhesive, Color Amber, Diameter 5/8 in, Length 8 in, Melting Temperature 300 Degrees F, Product Format Quadrack Sticks, Series 3779, Working Time 25 sec, Maximum Viscosity 7,000 cps, Minimum Viscosity 7,000 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, Fast-Setting Allows for Quick Assembly, Fit Positioning and Adjusting, Fuel and Oil Resistant, Heat Resistant, Impact Resistant, Thermoplastic Resin, High Tack No, Low Odor Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polyurethane Adhesive Sealant, Black, Polyurethane Base, 12 PK (550FC)
- ANTI-SEIZE TECHNOLOGY Waterproof RTV Silicone Sealant, 10.3 oz, White, Temp Range -75 to 450 Degrees F (27104)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Metallic (365)
- MINWAX Wood Putty Jar Natural Pine (13610000)
- 3M Hot Melt Adhesive, Off-White, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK (3779 PG)
- 3M Hot Melt Adhesive, Clear, Diameter 1/2 in, Length 10 in, PK 11 (3750AE-CLEAR)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3738)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 484 PK (3747)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 45 sec Begins to Harden, 242 PK (3747)
- 3M Plastic Adhesive, clear, 5/8 in Dia, 2 in L, 40 sec Begins to Harden, 484 PK (3764)
- STANLEY Wood Glue, Yellow, 1/4 in Dia, 4 in L, Not Specified Begins to Harden, 24 PK (GS10DT)
- 3M Hot Melt Adhesives