Shop All Hot Melt Adhesives
3M
Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 30 sec Begins to Harden, 264 PK
Mfr # 3797 PG
Zoro # G5876297
product price: $897.99
/pk 264, $3.40/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 1 in
- Length 3 in
- Materials Bonded Paper, Plastic, Wood
- Working Time 30 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3797 PG
- Zoro # G5876297
- UPC # 00021200825927
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1 in |
Length | 3 in |
Diameter - Glue Sticks | 1 in |
Length - Glue Sticks | 3 in |
Compatible Applicator Size | PG |
Description
Hot Melt Adhesive, Color Off-White, Diameter 1 in, Length 3 in, Melting Temperature 250 Degrees to 380 Degrees F, Product Format Smooth Sticks, Series 3797, Working Time 30 sec, Maximum Viscosity 2,650 cps, Minimum Viscosity 2,650 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Purple, 0.125"x60 yd. (501+ PURPLE)
- OLD MASTERS WOOD GRN FILLR NATRL 1QT (50004)
- DAP Vinyl Spackling Paste, 1 qt, Tub, White, Vinyl Spackling (12132)
- LOCTITE Threadlocker, LOCTITE 262, Red, High Strength, Liquid, 10 mL Bottle (231926)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3738)
- 3M Hot Melt Adhesive, Yellow, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 165 PK (3748 VO)
- 3M Porcelain Chip Fix, White, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3789)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3738)
- 3M Hot Melt Adhesive, Off-White, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK (3779 PG)
- 3M Hot Melt Adhesive, Amber, 1 in Dia, 3 in L, 45 sec Begins to Harden, 264 PK (3748-PG)
- 3M Adhesive, Black, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3792 Q)
- 3M Hot Melt Adhesives