Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, 460 Series, Off-White, Pail, 2:01 Mix Ratio, 4 hr Functional Cure
Mfr # 460
Zoro # G5889624
product price: $1,614.99
/ea
Free Shipping & Returns
$1,614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Part B
- Application Bonds substrates with high levels of reliability and durability.
- Color Off-White
- For Use On Metal, Plastic
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 460
- Zoro # G5889624
- UPC # 00021200822278
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 5 gal |
Description
3M Scotch-Weld Epoxy Adhesive 460 is a versatile, two-part epoxy adhesive made to bond to metals, ceramics, wood, glass, and some plastics in demanding conditions, such as in high-impact bonding assemblies. Its high performance provides long-lasting results in expansion, flexing, and environmental aging helping to maintain a long-lasting bond. While delivering excellent shear and peel strength, 3M Scotch-Weld Epoxy Adhesive 460 provides excellent resistance to high temperatures, solvents, and outdoor weathering, and is ideal for a host of industries, including transportation, aerospace, construction, and sporting goods repair applications. It meets the standard for UL-HB Certified, ASTM E162, ASTM E662, Bombardier SMP 800C, and Boeing BSS 7239. The preparation and application of the product make it easy to use with a 2:1 by-volume mix ratio. Allowing 60 minutes of open time for project adjustment, the epoxy is fully cured in 24 hours at a temperature of 73 F (23 C). 3M Scotch-Weld Epoxy Adhesive 460 offers handling strength in 4 hours and is available in both bulk or a Duo-Pak (DP); when using this adhesive in Duo-Pak form, rely on 3M Applicators for convenient and accurate metering, mixing, and dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Lube Pvc Pipe Joint Qt (30600)
- TOUCH 'N SEAL Insulating Spray Foam Sealant, Cylinder, Cream, 2 Component (7565002110)
- TAPECASE Cloth Tape, 6 In x 5 yd, 4.7 mil, Brown (15D607)
- ELMERS Adhesives/Glues, Beige, 1 gal, Liquid (E7050LMR)
- 3M Adhesive Remover, DP125 Series, Clear, 4 oz, Bottle, 1:01 Mix Ratio, 150 min Functional Cure (125)
- 3M Epoxy Adhesive, DP125 Series, Gray, Dual-Cartridge, 1:01 Mix Ratio, 150 min Functional Cure (125)
- 3M Hot Melt Adhesive, DP420 Series, Clear, Dual-Cartridge, 6 PK, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- 3M Acrylic Adhesive, DP8810NS Series, Black, Dual-Cartridge, 6 PK, 10 to 1 Mix Ratio (DP8810NS)
- 3M Epoxy Adhesive, 460 Series, White, Pail, 2:01 Mix Ratio, 4 hr Functional Cure (460)
- 3M Epoxy Adhesive, DP2216 Series, Gray, Dual-Cartridge, 12 PK, 2:03 Mix Ratio, 30 min Functional Cure (DP2216)
- J-B WELD 14ml ClearWeld Syringe (50114H)
- 3M Epoxy & Structural Adhesives