Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, 3549 Series, Gray, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 8 hr Functional Cure
Mfr # 3549 B/A
Zoro # G6001807
product price: $1,256.99
/pk 6, $209.50/ea
Free Shipping & Returns
$1,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Part B/A
- Application May be applied with spatula, trowel, or flow equipment.
- Color Gray
- For Use On Metal, Plastic
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3549 B/A
- Zoro # G6001807
- UPC # 00021200209024
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 32.0 oz |
Description
Urethane Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7100104991, Compatible Primer EC-3901, Container Type Can, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Brown, Features Low Temperature Flexibility, Two-Part Urethane, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Acid Concrete Cleaner, 1 gal., EA1 (PC-117-1)
- 3M Foam Tape, Vinyl, Black, 1" W x 18 yd L, PK9 (4504)
- ZORO SELECT Masking Tape, Natural, 1/2In x 60 yd. (20PJ07)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- 3M Epoxy Adhesive, Gray, Can (3M08237)
- 3M Epoxy Adhesive, 460 Series, White, Pail, 2:01 Mix Ratio, 4 hr Functional Cure (460)
- 3M Epoxy Adhesive, 2216 Series, Gray, Can, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- 3M Acrylic Adhesive, DP810 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (DP810)
- 3M Epoxy Adhesive, 1751 Series, Clear, Dual-Cartridge, 2 PK, 3:02 Mix Ratio, 10 hr Functional Cure (1751)
- 3M Epoxy Adhesive, DP810 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (810)
- PC PRODUCTS Tile Adhesive, PC-Woody Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, Not Rated Functional Cure (163337)
- 3M Epoxy & Structural Adhesives