Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, 2214 Series, Syringe, No Mix Mix Ratio
Mfr # 2214
Zoro # G103887574
product price: $129.99
/ea
Sold in multiples of 4 for $519.96
Free Shipping & Returns
$519.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Syringe
- Mixing Ratio No Mix
- Shear Strength 4,500 psi
- Working Time 5 min
- Series 2214
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2214
- Zoro # G103887574
- UPC # 00021200254963
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Description
Epoxy Adhesive, Compatible Primer EC-3901 for Glass, Container Type Syringe, Cure Method Heat, Cured Color Cream, Features High Temperature, Included Components Resin Only, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Glass, Metal, Stone, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Not Water-Resistant, Working Time 5 min, Maximum Performance Temperature 250 Degrees F, Resin Type Epoxy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Hot Melt Adhesive, Tan, 5/8 in Dia, 2 in L, 10 sec Begins to Harden, 600 PK (TC-711-11P)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Grey, Temp Range 500 °F (99930)
- OATEY PVC Primer, Clear, 8 oz. (30751)
- WELD-ON P-70 Purple Primer PVC/CPVC 1/2 Pint (13996)
- 3M Epoxy Adhesive, DP810NS Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (810NS)
- 3M Adhesive, Tan, Drum (7000000798)
- 3M Adhesion Promoter, DP460 Series, Clear, 1 gal, Can, 6 PK, 2:01 Mix Ratio, 4 hr Functional Cure (DP460)
- 3M Glue, 04248 Series, White, 4 oz, Bottle, 1 hr Functional Cure (04248)
- 3M Epoxy Adhesive, 3549 Series, Gray, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 8 hr Functional Cure (3549 B/A)
- 3M Epoxy Adhesive, Gray, Can (3M08237)
- USA INDUSTRIALS Sikadur 31 LPL Series, Concrete Gray, 2 gal, Pail (SIKA-107388)
- 3M Epoxy & Structural Adhesives