Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, 2158 Series, Clear, Can, 2 PK, 1:01 Mix Ratio, 10 hr Functional Cure
Mfr # 2158
Zoro # G5932473
product price: $1,803.99
/pk 2, $902.00/ea
Free Shipping & Returns
$1,803.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Kit
- Application May be applied with spatula, trowel, or flow equipment.
- Color Clear
- For Use On Glass, Metal, Plastic, Rubber, Wood
- Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2158
- Zoro # G5932473
- UPC # 00021200202629
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 1 gal |
Description
3M Scotch-Weld Epoxy Adhesive 2158 is a multi-purpose, two-part epoxy adhesive that offers rigid bonds and high shear strength. This epoxy adhesive provides a durable bond that can be applied to a wide variety of metals, wood, concrete, and some plastics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, DP810 Series, Gray, Pail, 12 PK, 1:01 Mix Ratio, 10 min Functional Cure (810)
- SHURTAPE Shurtape Blue Containment Tape, Blue, 48mm x 55m - Case of 24 (104683)
- LOCTITE Gray Fixmaster® 2000 Degrees F Putty, 8 oz. Can (235579)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 8.5 fl oz, Tube, Off-White, Paste (22250)
- 3M Epoxy Adhesive, 1838 Series, Gray, Dual-Cartridge, 6 PK, 4:05 Mix Ratio, 8 hr Functional Cure (1838)
- 3M General Purpose Adhesive Cleaner, 08984, 1 Quart, 6 per case (7000000492)
- 3M Epoxy Adhesive, DP810NS Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (810NS)
- 3M Epoxy Adhesive, DP190 Series, Clear, Dual-Cartridge, 12 PK, 1:01 Mix Ratio, 12 hr Functional Cure (DP190)
- 3M Instant Adhesive, Semi-Rigid Plastic Repair Series, Clear, 0.07 oz, Tube, 1 to 4 min Functional Cure (04240)
- 3M Instant Adhesive, 04247 Series, Black, 1 oz, Bottle, 1 hr Functional Cure (04247)
- PC PRODUCTS Protective Coating 128336 96 Oz Woody Wood Epoxy Paste (128336)
- 3M Epoxy & Structural Adhesives