Shop All Contact Cement
3M
Epoxy Adhesive, 2000NF Series, Gray, 5 gal, Can
Mfr # 2000NF
Zoro # G6646254
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pail
- Application For use with 3M(TM) Fastbond(TM) Spray Activator #1
- Characteristics High heat resistance, high strength, Immediate bonding and handling strength
- For Use On Porous or Non-Porous
- Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Fiberglass, Foam, Glass, Hardboard, Laminate, Leather, Metal, Paper, Plastic, Rubber, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2000NF
- Zoro # G6646254
- UPC # 00021200893377
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 5 gal |
Size | 5 gal |
Container Size - Adhesives | 5 gal |
Description
Contact Cement, Adhesive Color Light Orange, Container Size 5 gal, Container Type Pail, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 2000NF, Working Time 5 sec, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 225 Degrees F, VOC Content Weight Less Than 80 g/L, Maximum Viscosity 750 cps, Water Resistance Water-Resistant, Maximum Application Temperature 200 Degrees F, Application Method Spray On
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Extruded PTFE, Brown, 3In x 5 Yd (5498)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M UV-Resistant Fast Cure 4000 UV Gasket Sealant, 10 oz, White, Temp Range -40 to 190 Degrees F (06580)
- GORILLA GLUE Mounting Tape, Black, 5 ft, Continuous Roll (6055002)
- 3M Epoxy Adhesive, 30NF Series, Gray, 1 qt, Can (30NF)
- 3M Contact Cement, 4693 Series, Amber, 1 qt, Can (4693)
- 3M Contact Cement, 10 Series, Yellow, 1 qt, Can (10)
- 3M Contact Cement, 30NF Series, Clear, 5 gal, Pail (21182)
- 3M Contact Cement, 5 gal, Pail (5 ADH)
- 3M Contact Cement, 1357, 1 qt, Can, Gray-Green (1357)
- PERMATEX Permatex Automotive Contact Cement 1.5 oz. tube, carded (25905)
- 3M Contact Cement