Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, 1838 Series, Gray, Dual-Cartridge, 6 PK, 4:05 Mix Ratio, 8 hr Functional Cure
Mfr # 1838
Zoro # G5905934
product price: $1,709.99
/pk 6, $285.00/ea
Free Shipping & Returns
$1,709.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Kit
- Application May be applied with spatula, trowel, or flow equipment.
- Color Gray
- For Use On Glass, Metal, Plastic, Rubber, Wood
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1838
- Zoro # G5905934
- UPC # 00021200201523
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 32.0 oz |
Description
Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Primer EC-3901, Container Type Can, Cure Method Ambient, Cured Color Green, Features Extended Worklife, High Shear Strength, High Viscosity, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Not Water-Resistant, Working Time 1 hr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marine Sealant, 10 oz, Cartridge, Black, Polyurethane Base (06504)
- FAMOWOOD Natural 6 Oz. Wood Filler (40042126)
- HENRY Henry 345 Patch n' Level Premixed Patch 1GAL (345 1GAL)
- 3M 3M™ 2214 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934221412PK)
- 3M Epoxy Adhesive, 2214 Series, Syringe, No Mix Mix Ratio (2214)
- 3M Epoxy Adhesive, DP8005 Series, Black, Dual-Cartridge, 10:01 Mix Ratio, 3 hr Functional Cure (8005)
- 3M Epoxy Adhesive, 8107 Series, White, Drum, 1:01 Mix Ratio, 1 hr Functional Cure (08107)
- 3M Epoxy Adhesive, DP420 Series, Off-White, Dual-Cartridge, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- 3M Epoxy Adhesive, DP110 Series, Clear, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 20 min Functional Cure (DP110)
- 3M Epoxy Adhesive, DP100 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (100)
- VIBRA-TITE Surface Cleaner, PB300 Series, Clear, 4 fl oz, Bottle, 1:01 Mix Ratio, 7 min Functional Cure (PB30050)
- 3M Epoxy & Structural Adhesives