Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, 1751 Series, Clear, Dual-Cartridge, 2 PK, 3:02 Mix Ratio, 10 hr Functional Cure
Mfr # 1751
Zoro # G5945046
Free Shipping & Returns
$1,883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Kit
- Application Ideal for repairing holes, dents and cracks in metal
- Color Clear
- For Use On Glass, Metal, Plastic, Rubber, Wood
- Container Type Dual-Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1751
- Zoro # G5945046
- UPC # 00021200201059
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 1 gal |
Description
3M Scotch-Weld Epoxy Adhesive 1751 is an aluminum-filled, two-part epoxy adhesive that provides high strength rigid bonds to metal. This epoxy adhesive is ideal for repairing holes, dents and cracks in metal.
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Tape, Silicone, Self-Sealing, 1" x 10 ft. (HTP-1010)
- CLEAN PATCH Mattress Repair Patch, 3.5" L, Dark Blue (10003)
- GARDNER-GIBSON Gal Fibplas Roof Cement (6220-9-34)
- INTERTAPE AC6 SLV 48MMX54.8M IPG-IPG 24 (88003)
- 3M Acrylic Adhesive, DP190 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 10 hr Functional Cure (190)
- 3M Epoxy Adhesive, DP460NS Series, Gray, Dual-Cartridge, 2:01 Mix Ratio, 1 hr Functional Cure (460NS)
- 3M Epoxy Adhesive, DP420 Series, Off-White, Dual-Cartridge, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- 3M Hot Melt Adhesive, DP100 Series, Off-White, Dual-Cartridge, 6 PK, 1:01 Mix Ratio (100)
- 3M Epoxy Adhesive, DP270 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (270)
- 3M Epoxy Adhesive, 1838 Series, Gray, Dual-Cartridge, 6 PK, 4:05 Mix Ratio, 8 hr Functional Cure (1838)
- LOCTITE Construction Adhesive, 7332 Series, Gray, Pail, 4:01 Mix Ratio, 6 hr Functional Cure (2751067)
- 3M Epoxy & Structural Adhesives