Shop All Adhesive Primers, Activators and Removers
3M
Epoxy Adhesive, 111 Series, Yellow, 1 gal, Tube, 4 PK
Mfr # 111
Zoro # G3232813
product price: $790.99
/pk 4, $197.75/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accelerator
- Base Type Isopropyl Alcohol-Based
- Color Yellow
- Application Mounting Artwork
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 111
- Zoro # G3232813
- UPC # 00048011585260
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 1 gal |
Container Size and Type | 1 gal Can |
Container Size Range | 0.5 gal to 5 gal |
Description
Primer, Container Size 1 gal, Container Type Can, Cured Color Clear, For Use on Adhesive Type Acrylic Adhesives, On-Part Life 8 hr, Product Type Accelerator, Specific Gravity 0.79, Series 111, Base Type Isopropyl Alcohol-Based, Contains Methylene Chloride None, Flash Point (F) 52 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 780 g/L, Viscosity 2.4 cps, Primary Applications Promotes Adhesion, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aerosol Spray Can 9 oz. Classic Blue (AC-164)
- SCOTCH Tape, Filament, Hp, 3/4"x60 yd (898134)
- LOCTITE Gray Putty Putty, 3 lb. Can (209827)
- DUCK BRAND Painters Tape, 1-2/5"Wx60'L, 6 RL/PK, Blue PK (DUC242750)
- 3M 3M 7000045720 Adhesive Remover 38081 - 5 Gallon (7000045720)
- 3M 15 oz SPECIALTY ADHESIVE REMOVER (3M38987)
- 3M Quick Fix Adhesive Kit, 32 oz, Non-Aerosol Can, 6 PK (38984)
- 3M Polyurethane Adhesive Sealant, FastBond Spray Activator 1 Series, Gray, 20 oz, Sausage Pack (1)
- 3M Urethane Adhesive, 05907 Series, Clear, 12 oz, Dual-Cartridge (05907)
- 3M Citrus Based Adhesive Remover, 18.5 oz, Aerosol Can (49048)
- LOCTITE Instant Adhesive Solvent, Clear, Bottle (235018)
- 3M Adhesive Primers, Activators and Removers