Shop All Bungee Cords & Straps
This Product is Discontinued
3M
EPDM Tarp Strap, 15 In, Black, PK4 (Discontinued)
Mfr # 1848000
Zoro # G4479815
This Product is Discontinued
Key Features
- Color Black
- Manufacturers Warranty Length Limited 90 day
- Bungee Length 15 in
- For Use With Rubber Tarp Strap Constructed Of High Quality Black Ethylene Propylene Diene Monomer (epdm), Uv And Ozone Resistant, Great To Use With Cars, Trucks, Trailers Campers And More.
- Bungee Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1848000
- Zoro # G4479815
- UPC # 042899284802
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Manufacturers Warranty Length | Limited 90 day |
Bungee Length | 15 in |
Bungee Width | 5/8 in |
Hook Length | 2 1/2 in |
Stretched Bungee Length | 23 in |
Overall Width | 5/8 in |
Overall Length | 15 in |
Details
Color | Black |
Item - Bungees | Bungee Strap |
For Use With | Rubber Tarp Strap Constructed Of High Quality Black Ethylene Propylene Diene Monomer (epdm), Uv And Ozone Resistant, Great To Use With Cars, Trucks, Trailers Campers And More. |
Bungee Thickness | 1/4 in |
Includes | (4) 15 in Tarp Straps with hooks |
Bungee End Type | S-Hook |
Bungee Material | Rubber |
Item | Bungee Strap |
Bungee End Material | Steel |
End Material | Steel |
End Type | S-Hook |
Description
Bungee Strap, Bungee Material Rubber, End Type S-Hook, Hook Length 2 1/2 in, End Material Steel, Overall Length 15 in, Overall Width 5/8 in, Color Black, Includes (4) 15 in Tarp Straps with hooks, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.