Shop All Entrance Mats
3M
Entrance Mat, Gray, 3 ft. W x 5 ft. L
Mfr # 6050
Zoro # G0145695
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Size 3 ft x 5 ft
- Backing Material Vinyl
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6050
- Zoro # G0145695
- UPC # 50048011264450
- Country of Origin China
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Size | 3 ft x 5 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Anti-Slip Surface Yes, Application Building Entrances, Foyers, Recessed Wells, Backing Material Vinyl, Color Gray, Edge Style Flat, For Environment Electrical, Food and Beverage, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Minimum Performance Temperature -1 Degrees F, NFSI High Traction Certified Yes, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Faceshield Visor, Polycarb, Clr, 8x15-1/2in (181560)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (92720HVL)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NG-A)
- ANSELL Hooded Chemical Resistant Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WN18-B-92-195-05)
- 3M Mat Fiberglass 9Sq Ft (20129)
- CALLOWAY MILLS Multi, 17 W x 29 L (121901729)
- CAROLINES TREASURES 24 x 36 in. Golden Retriever Doormat (SS8852JMAT)
- LOK-LIFT LOK-LIFT RUG GRIP10""X20"" (#3)
- GENUINE JOE Silver Series Indoor Entry Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L (GJO59459)
- JENSENDISTRIBUTIONSERVICES Finding Easter Eggs Machine Washable Memory Foam Mat (MI2550640)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (NR 0046CH)
- 3M Floor Mats