Shop All Sandpaper Sheets
3M
Emery Cloth, 11x9 In, Fine, Emery, PK250
Mfr # 02431
Zoro # G6026991
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Cloth
- Width 9"
- Length 11"
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 02431
- Zoro # G6026991
- UPC # 00051144024315
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Details
Item | Utility Cloth Sheet |
Grit | 180 |
Backing Material | Cloth |
Grade | Fine |
Series | 011K |
Backing Weight | J |
Color | Black |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Fine |
Backing Material Type | Cloth |
Abrasive Grit | 180 / P180 |
Sheet Grit | 180 |
Resistance Properties | Tear |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 180 / P180 |
Backing Material & Wt | J Wt Cloth |
Coating Coverage | Closed |
Backing Material Weight | J |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Grit 180, Series 011K, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Color Black, Grade Fine, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Straight Back Block Brush - 5 x 10 Rows, CS Wire (85081)
- REX CUT Grinding Disc 4 1/2 X 1/4 X 7/8 T27 A24 Mtx (245051)
- WEILER 1" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21115)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 80 Grit (66261136615)
- 3M Refill Roll, 55 ft. L x 2-1/2 in., Fine (7000028208)
- 3M Refill Roll, 45 ft. L, Fine, Gold, 150 Grit (60440227092)
- 3M Refill Roll, 70 ft. L x 3-1/4 in., Fine (7000045203)
- 3M Stikit Gold Sheet Roll, 02589, P500gr (02589)
- 3M Paper Sheet 426U, 9inx11 in 180 A-weight (7000119260)
- 3M File Sheets, 2-3/4"x 16-1/2", 36 Grit, PK50 (32232)
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx50)
- 3M Sandpaper Sheets