Shop All Electrical Tapes
3M
Embossed Foil Tape, 3/4In. x 6 Yd., Silver
Mfr # 1267
Zoro # G5544637
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Duct Tape Width 3/4"
- Duct Tape Length 6 yd.
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1267
- Zoro # G5544637
- UPC # 888519081228
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 6 yd. |
Width | 3/4 in |
Length | 6 yd |
Metric Tape Width | 19.1 mm |
Metric Tape Length | 5.5 m |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 18 ft |
Imperial Tape WxL | 3/4 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Aluminum, 3/4 in, 18 ft, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 5 mil, 3M(TM), 1267, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Self-Fusing Tape, White, 23 mil Thick (Stretch & Seal)
- LOCTITE Instant Adhesive, 430 Series, Clear, 0.1 oz, Tube (233973)
- COX Multiple Ratio Two-Part Applicator, Black/Blue, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (M400XMR)
- 3M 3M 4930 VHB Tape 0.75" x 3", White, 25 mil, 100PK (4930)
- 3M Replacement for 3M 1700c-brown-3/4 (1700C-BROWN-3/4 3M)
- 3M Electrical Tape, White, 1.5"x5 yd. (361)
- 3M Replacement for 3M 33+super-3/4x52ft (33+SUPER-3/4X52FT 3M)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-PRINTED-4X100FT)
- 3M SCOTCH ELECTRICAL GROUNDING BRAID 1/2IN 15FT OTHER ELECTRICAL COMPONENT (80-6100-0021-0)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Grn (10851-DL-10)
- GARDNER BENDER Repair Tape, Yellow, 1" x 10 ft. (HTP-1010YLW)
- 3M Electrical Tapes