Shop All Electrical Tapes
3M
Embossed Foil Tape, 3/4 In x 3/4 In, PK5
Mfr # 1345
Zoro # G2451377
product price: $8.59
/pk 5, $1.72/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Embossed Tin-Plated Copper Foil
- Tape Tensile Strength 25 lb/in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1345
- Zoro # G2451377
- UPC # 888519090657
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4 in |
Length | 3/4 in |
Duct Tape Length | 3/4" |
Duct Tape Width | 3/4" |
Metric Tape Width | 19.1 mm |
Metric Tape Length | 19.1 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 3/4 in |
Imperial Tape WxL | 3/4 in x 3/4 in |
Description
Conductive Electrical Tape, Tape Backing Material Tin-Plated Copper, 3/4 in, 3/4 in, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1345, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Excellent (Over 85dB), Liner Included Yes, Product Form Squares, Tape Adhesive Format Single-Sided, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2'' x 50 yds. Fluorescent Orange Tape Logic 11 Mil Gaffers Tape, 3PK (T9874FOR3PK)
- USA INDUSTRIALS Sikaflex 2C SL Polyurethane Elastomeric Sealant Tint Base Kit 1.5 Gallon (SIKA-91028)
- 3M 3M 4905 VHB Tape 0.5" x 0.5 Clear, 20 mil, 5PK (4905)
- 3M Mastic Tape, 125 mil, 1" x 10 ft., Black (2229-1X10FT)
- 3M Foil Tape, 1/2 In. x 18 Yd., Copper, PK18 (1181)
- 3M Splicing Tape, 130C, 1-1/2"X30Ft (38Mmx9.1 M)2 (54007-41718)
- 3M #44 Composite Film Electrical Tape, 2in. Wide, Thermosetting Rubber Adhesive, 90 Yard Roll (44-TAN-2X90YDS)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Red (165RD4A)
- 3M Vinyl Tape 471, Yellow, 2"x36 y, PK24 (04310)
- 3M Cloth Tape, 1 In x 60 yd, 7 mil, White, PK36 (79-WHITE-1"X60YD)
- 3M Electrical Tape, 30 mil, 1-1/2"x 30 ft., PK12 (130C-1-1/2x30FT)
- 3M Electrical Tapes