Shop All Electrical Tapes
3M
Embossed Foil Tape, 2 In. x 6 Yd., Silver
Mfr # 1267
Zoro # G5758417
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Duct Tape Width 2"
- Duct Tape Length 6 yd.
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1267
- Zoro # G5758417
- UPC # 888519078860
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 6 yd. |
Width | 2" |
Length | 6 yd. |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 18 ft |
Metric Tape Length | 5.5 m |
Imperial Tape WxL | 2 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Aluminum, 2 in, 18 ft, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 5 mil, 3M(TM), 1267, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Epoxy Adhesive, PlasticWeld Series, Tan, Syringe, 1:01 Mix Ratio, 1 hr Functional Cure (50132)
- DEVCON High Strength Epoxy 1 oz (52345)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5425)
- TITEBOND Wood Glue, Genuine Hide Series, Tan, 24 hr Full Cure, 1 gal, Jug (5013)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, Blue, 1 Pack (165BL4A)
- 3M Foil Tape, 3/4 In. x 6 Yd., Copper (1194)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, White, PK100 (10232)
- 3M Shielding Foil Tape, 6 In. x 6 Yd., Copper (1125)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., Yellow (3M 1350 0.75" x 72 yds Yellow)
- 3M Shielding Foil Tape, 1/2 In x 18 yd., PK18 (1345 1/2X18)
- SCOTCH 3/4 in. W X 66 ft. L Gray Vinyl Electrical Tape (35-GRAY)
- 3M Electrical Tapes