Shop All Electrical Tapes
3M
Embossed Foil Tape, 1/2 In x 6 yd., Copper
Mfr # 1345
Zoro # G5793645
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Embossed Tin-Plated Copper Foil
- Tape Tensile Strength 25 lb/in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1345
- Zoro # G5793645
- UPC # 888519066911
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1/2 in |
Length | 6 yd |
Duct Tape Length | 6 yd. |
Duct Tape Width | 1/2" |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 5.5 m |
Imperial Tape Length | 18 ft |
Imperial Tape Width | 1/2 in |
Imperial Tape WxL | 1/2 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Tin-Plated Copper, 1/2 in, 18 ft, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1345, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Excellent (Over 85dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tape, Invisble, Econ, 0.5x1296 (6200121296)
- HOMAX Caulk Tip And Cap (2406)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3/8 In. Wide x 36 Yards Long (CFT-3/8)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY7)
- 3M 30 mil, 3/4" x 30 ft. Black Splicing Tape (23-3/4X30FT)
- 3M Foil Tape, 2 In. x 6 Yd., Shiny Silver (1120)
- 3M Embossed Foil Tape, 4 In x 6 yd., Copper (1345)
- 3M Cloth Tape, 1/4x72 yd, 7 mil, Black, PK144 (11, 1/4 in x 72 yd)
- 3M Foil Tape, 3/4 In. x 18 Yd., Copper, PK12 (1245 3/4X18)
- 3M Splicing Tape, 130C, 1"X30Ft (25Mmx9.1 M)4 (54007-41753)
- 3M Electrical Tape, 7 mil, 3/4"x60 ft., Yellow, PK20 (2510-3/4x60FT)
- 3M Electrical Tapes