Shop All Electrical Tapes
3M
Embossed Foil Tape, 1/2 In, Silver, PK5
Mfr # 1267
Zoro # G2451517
product price: $4.95
/pk 5, $0.99/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Aluminum
- Tape Tensile Strength 20 lb/in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1267
- Zoro # G2451517
- UPC # 888519090329
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1/2 in |
Length | 1/2 in |
Duct Tape Length | 1/2" |
Duct Tape Width | 1/2" |
Imperial Tape Length | 1/2 in |
Metric Tape Length | 12.7 mm |
Imperial Tape Width | 1/2 in |
Metric Tape Width | 12.7 mm |
Imperial Tape WxL | 1/2 in x 1/2 in |
Description
Conductive Electrical Tape, Tape Backing Material Aluminum, 1/2 in, 1/2 in, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 5 mil, 3M(TM), 1267, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Squares, Tape Adhesive Format Single-Sided, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Primer, Excel 624 Series, Light Amber, 1 gal, Can (62408)
- DAP Construction Adhesive, Cove Base Series, Off-White, 1 gal, Pail (25054)
- 3M Replacement for 3M 2229-1x10ft (2229-1X10FT 3M)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Black (357)
- 3M Electrical Tape, Glass Cloth Electrical Tape 27, White (54007-15074)
- 3M Electrical Tape, 10 mil, 2"x100 ft., Black, PK24 (50-UNPRINTED-2X100FT)
- 3M Membrane Switch, White, 1-5/8"x60yd. (3M 7993MP 1.625 X 60YD)
- 3M #56 Polyester Film Electrical Tape, 3/8in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll (56-Y-3/8X72YDS)
- 3M Electrical Tape, 30 mil, 1-1/2"x 22 ft., PK45 (2155-1-1/2x22FT)
- 3M Insulating Electrical Tape, 600 V, Black (33+-3/4X36YD-1)
- NSI INDUSTRIES 7 m Warrior Wrap General Vinyl Electrical Tape, White (NS601082)
- 3M Electrical Tapes