Shop All Electrical Tapes
3M
Embossed Foil Tape, 1 In x 6 yd., Copper
Mfr # 1345
Zoro # G5630107
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Duct Tape Width 1"
- Duct Tape Length 6 yd.
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Embossed Tin-Plated Copper Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1345
- Zoro # G5630107
- UPC # 888519070581
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 6 yd. |
Width | 1" |
Length | 6 yd. |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 18 ft |
Metric Tape Length | 5.5 m |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Tin-Plated Copper, 1 in, 18 ft, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1345, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Excellent (Over 85dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1181)
- JES INNOVATIONS 20 oz. 26:1 High-Thrust Sausage and Bulk Caulk Gun (SD26-20)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, DC Brown, 2 PK (M9000-1-0)
- DAP Patching Compound, 1 qt, Tub, White, ElastoPatch (12278)
- 3M Electrical Tape, 7 mil, 1/2" x 66 ft., White (27-1/2"X66')
- 3M Foil Tape, 3/8 In. x 18 Yd., Copper, PK24 (1181-3/8"X18YD)
- 3M Scotch 88 Super Vinyl Electrical Tape, 0.75" x 66 ft., Black (80610833867)
- 3M Splicing Tape, 30 mil, 1-1/2" x 30 ft., Black (23-1-1/2X30FT)
- 3M Embossed Foil Tape, 1/2In. x 6 Yd., Silver (1267)
- 3M Replacement for 3M 88-super-1-1/2x44 (88-SUPER-1-1/2X44 3M)
- 3M Foil Tape, 11-1/2 In. x 6 Yd., Copper (1125)
- 3M Electrical Tapes