Shop All Electrical Tapes
3M
Embossed Foil Tape, 1 In x 54 ft. In, PK9
Mfr # 1267, 1 in x 18 yd
Zoro # G5823185
product price: $594.99
/pk 9, $66.11/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Duct Tape Width 1"
- Duct Tape Length 18 yd.
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Aluminum Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1267, 1 in x 18 yd
- Zoro # G5823185
- UPC # 00051138492977
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 18 yd. |
Width | 1" |
Length | 18 yd. |
Imperial Tape Length | 54 ft |
Metric Tape Length | 16.5 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 54 ft |
Description
Conductive Electrical Tape, Tape Backing Material Aluminum, 1 in, 54 ft, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 5 mil, 3M(TM), 1267, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Package Quantity 9
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES All Purpose Sealant Gasket Sealant, 4 oz, Black, Temp Range -90 Degrees to 450 Degrees F (15510)
- RUST-OLEUM 2 gal. Gray Concrete Patching Compound Kit (5499499)
- 3M VHB Tape GPH-160GF 1" SQUARE (100/pack) (GPH-160GF)
- GORILLA GLUE Repair Tape, 2 in W x 9 yd L, 8.2 mil Thick, Transparent, 1 Pk (6027002)
- 3M Electrical Tape, 30 mil, 1-1/2"x 15 ft., PK12 (2242-1-1/2X15FT)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1125)
- 3M Electrical Tape, Yellow, 0.47" x 72 yd. (56)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1125)
- 3M Electrical Tape PURPLE (530-PU)
- 3M Electrical Tape, 125 mil, 3-3/4"x10 ft., PK8 (2229-3-3/4X10FT)
- SCOTCH Electrical Tape, 10RL/CT, Black PK (MMM6132BA10)
- 3M Electrical Tapes