Shop All Air Sanders, Buffers & Polishers
This Product is Discontinued
3M
Elite Mini Orbital Sander 28737, 1-1/4 in (Discontinued)
Mfr # 00-51141-28737-9
Zoro # G4520656
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 0.48 HP
- Pad Size 1-1/4"W x 5/16"L
- Free Speed 8,000 rpm
- Overall Length 9.63"
- Application Finishing, Repairing Small Area Defects, Repairing Small Area Paint Defects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00-51141-28737-9
- Zoro # G4520656
- UPC # 051141287379
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 1-1/4"W x 5/16"L |
Overall Length | 9.63" |
Wheel Dia. | 1-1/4" |
Tool Length | 9 5/8 in |
Tool Length Grouping | 8 to 9-7/8 in |
Tool Height | 4 3/16 in |
Orbit Diameter | 1/8 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Orbit Diameter 1/8 in, Horsepower 0.5 hp, Grip Type Not Applicable, Speed Settings Not Applicable, Air Consumption 651 lpm, Required Pressure Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size Not Applicable, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.