Shop All Wire Markers
3M Electrical
Wire Marker, Write On Dispenser
Mfr # 0-00-54007-11954-8
Zoro # G1934742
product price: $60.69
/ea
Sold in multiples of 10 for $606.90
$606.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Aluminum and Plastic
- Temp. Range -40 Degrees to 176 Degrees F
- Label Type Permanent Printer
- Label Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Electrical
- MFR # 0-00-54007-11954-8
- Zoro # G1934742
- UPC # 00054007119548
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.75 in |
Label Height | 0.3125 in |
Details
Item | Wire Marker |
Color | White |
Material | Aluminum and Plastic |
Temp. Range | -40 Degrees to 176 Degrees F |
Label Type | Permanent Printer |
Description
Wire Marker, Vinyl Tape, Color White, Material Pressure-Sensitive Vinyl Film Tape, Temp. Range -40 Degrees to 176 Degrees F, Label Width 0.75 in, Label Height 0.3125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, Door To Remain Locked Access To Sign, Portrait (OS-NS-A-1014-V-11528)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6797R)
- ERGODYNE Glove Clip, 9 In. H, Blue (3400)
- 3M ELECTRICAL Tape Refill, Preprinted Label, Orange, PK50 (SDR-OR)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-500-PK (SLFW-500-PK)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- SUPCO Fan Cycling Pressure Switch 150-22 (SFC150225)
- PANDUIT Wire Marker Card, .25" x 1.5", 1, PK25, PCM-1 (PCM-1)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK10, SCN09-1 (SCN09-1)
- 3M Electrical Wire Markers