Shop All Electrical Tapes
3M
Electrical Tape, Yellow, 9"x72yd.
Mfr # 3M 1318-1 9 X 72YD-YELLOW
Zoro # G5547580
product price: $312.99
/ea
Sold in multiples of 2 for $625.98
Free Shipping & Returns
$625.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 266 Degrees F
- Material Acrylic (Adhesive), Polyester (Backing)
- Tape Tensile Strength 25 lb/in
- Color Yellow
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 1318-1 9 X 72YD-YELLOW
- Zoro # G5547580
- UPC # 888519308714
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 9" |
Length | 72 yd. |
Details
Performance Temp. | Up to 266 Degrees F |
Material | Acrylic (Adhesive), Polyester (Backing) |
Tape Tensile Strength | 25 lb/in |
Color | Yellow |
Adhesion Strength | 30 oz./in. |
Features | Has Excellent Flagging Resistance and Solvent Resistance, Making It Well Suited for Applications Where Cleaning Solvents and Mineral Oil are Present; Offers Good Wet Grab, Excellent Shelf Life, Smooth, Even Unwind and is Suitable for Printing and Use on Automated Equipment |
Item | Electrical Tape,Yellow,9"x72yd. |
Tape Thickness | 2.5 mil |
Description
Electrical Tape,Yellow,9 In.x72yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 9.8 Oz. Commercial Kitchen Food-Grade Silicone Sealant, White (08656)
- 3M Embossed Foil Tape, 2 In x 6 yd., Copper (1345)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Cedar, Acrylic Base (W11006010)
- LOCTITE Glue Stick, Clear, 10 fl oz, Cartridge (1390595)
- 3M Electrical Tape, White, 1" x 5 yd. (69)
- 3M Vinyl Tape, Red, 3"x36 yd, 5.2 mil, PK12 (471 181)
- 3M VINYL ELECTRICAL TAPE 3/4 X 66' WHITE (3M10828)
- 3M Electrical Tape, Brown, 3/4"X66Ft (54007-10885)
- 3M Silicone Electrical Tape, 70, Scotch, 1 in W x 30 ft L, 12 mil thick, Gray, 1 Pack (70)
- 3M Electrical Tape, 8.5 mil, 2" x 108 ft., PK12 (88-Super-2x36YD)
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 (51-UNPRINTED-2x100FT)
- 3M Electrical Tapes