Shop All Electrical Tapes
3M
Electrical Tape, Yellow, 2" x 72 yd.
Mfr # 56
Zoro # G5794909
Sold in multiples of 7 for $453.53
$453.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 266 Degrees F
- Material Thermosetting Rubber (Adhesive), Polyester (Backing)
- Tape Tensile Strength 25 lb/in
- Color Yellow
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 56
- Zoro # G5794909
- UPC # 888519012376
- Country of Origin Mexico
- Category Electrical Tapes
Dimensions
Width | 2" |
Length | 72 yd. |
Details
Performance Temp. | 32 Degrees to 266 Degrees F |
Material | Thermosetting Rubber (Adhesive), Polyester (Backing) |
Tape Tensile Strength | 25 lb/in |
Color | Yellow |
Features | The Tape Shall Be Coated On One Side with Pressure-Sensitive Adhesive, which Shall Not Require Heat, Moisture or Other Preparation Prior to or Subsequent to Application; The Adhesive Coating Shall Be Smooth and Uniform and Be Free of Lumps and Bare Spots |
Item | Electrical Tape,Yellow,2" x 72 yd. |
Adhesion Strength | 50 oz./in. |
Tape Thickness | 2.3 mil |
Description
Electrical Tape,Yellow,2 In. x 72 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Tan, 15/16 in. W, 7.3 mil (501+)
- NEWBORN Caulk Gun, Blue, Aluminum, 24 oz (620-AL-BLUE)
- GARDNER BENDER Electrical Tape, Roll, Blue, 66 ft. (GTB-667P)
- LOCTITE Retaining Compound, 638 Series, Green, Liquid, High Strength, 250 mL Bottle (1835925)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, White, 1 Pack (165WH4A)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1125)
- 3M ELECTRICAL TAPE 1/2X200"" (194NA)
- 3M Electrical Tape, 7 mil, 3/4" x 44 ft., PK100 (33+SUPER-3/4X44FT)
- 3M VINYL ELECTRICAL TAPE 3/4 X 66' WHITE (3M10828)
- 3M Splicing Tape, 130C, 1-1/2"X30Ft (38Mmx9.1 M)2 (54007-41718)
- 3M Electrical Tape, Glass Cloth Electrical Tape 27, White (54007-15074)
- 3M Electrical Tapes