Shop All Electrical Tapes
3M
Electrical Tape, Yellow, 1-1/2"x72yd.
Mfr # 3M 1318-1 1.5 X 72YD-YELLOW
Zoro # G5547468
product price: $40.79
/ea
Sold in multiples of 8 for $326.32
$326.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 266 Degrees F
- Material Acrylic (Adhesive), Polyester (Backing)
- Tape Tensile Strength 25 lb/in
- Width 1-1/2"
- Length 72 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 1318-1 1.5 X 72YD-YELLOW
- Zoro # G5547468
- UPC # 888519308523
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1-1/2" |
Length | 72 yd. |
Details
Performance Temp. | Up to 266 Degrees F |
Material | Acrylic (Adhesive), Polyester (Backing) |
Tape Tensile Strength | 25 lb/in |
Color | Yellow |
Adhesion Strength | 30 oz./in. |
Features | Has Excellent Flagging Resistance and Solvent Resistance, Making It Well Suited for Applications Where Cleaning Solvents and Mineral Oil are Present; Offers Good Wet Grab, Excellent Shelf Life, Smooth, Even Unwind and is Suitable for Printing and Use on Automated Equipment |
Item | Electrical Tape,Yellow,1-1/2"x72yd. |
Tape Thickness | 2.5 mil |
Description
Electrical Tape,Yellow,1-1/2 In.x72yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKEL GE PRODUCTS 9Oz Wht W/D Seal (2709114)
- TITEBOND Construction Adhesive, GREENchoice Heavy Duty Series, Beige, 10 oz, Cartridge (7471)
- GORILLA GLUE Adhesive, Super Glue Gel Series, White, 10.1 oz, Cartridge (7600101)
- GORILLAPRO Double/Bubble Two-Part Urethane Adhesive (10 pc) (PU5)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1194)
- 3M Vinyl Tape 471, Transparent, 2", PK24 (04314)
- 3M Electrical Tape, Scotch Super 33+ Vinyl Electrical Tape (54007-06132)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (27-3/4"x60yd)
- 3M Vinyl Electrical Tape, 3/4 in W x 60 ft L, 6 mil Thick, Black, 1 Pk (165BK4A)
- 3M Replacement for 3M 35-yellow-1/2x20 (35-YELLOW-1/2X20 3M)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1125)
- 3M Electrical Tapes