Shop All Electrical Tapes
3M
Electrical Tape, Yellow, 0.47" x 72 yd.
Mfr # 56
Zoro # G5794717
Sold in multiples of 27 for $356.13
$356.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 266 Degrees F
- Material Thermosetting Rubber (Adhesive), Polyester (Backing)
- Tape Tensile Strength 25 lb/in
- Color Yellow
- Length 72 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 56
- Zoro # G5794717
- UPC # 888519304808
- Country of Origin Mexico
- Category Electrical Tapes
Dimensions
Width | 15/32" |
Length | 72 yd. |
Details
Performance Temp. | 32 Degrees to 266 Degrees F |
Material | Thermosetting Rubber (Adhesive), Polyester (Backing) |
Tape Tensile Strength | 25 lb/in |
Color | Yellow |
Features | The Tape Shall Be Coated On One Side with Pressure-Sensitive Adhesive, which Shall Not Require Heat, Moisture or Other Preparation Prior to or Subsequent to Application; The Adhesive Coating Shall Be Smooth and Uniform and Be Free of Lumps and Bare Spots |
Item | Electrical Tape,Yellow,0.47" x 72 yd. |
Adhesion Strength | 50 oz./in. |
Tape Thickness | 2.3 mil |
Description
Electrical Tape,Yellow,0.47 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&D TECHNICAL SOLUTIONS LTD 8Oz Dk Brn Grout Finish (FRDGF06 DARK BROWN)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF34)
- RED HEAD Glue Stick, White, 0.28 oz (09899)
- BASF Np1 Polyseal Limstn 10Oz (NP1LMSTN12)
- 3M Electrical Tape, Yellow, 0.5" x 72 yd. (56)
- 3M Electrical Tape, Yellow, 1" x 72 yd. (56)
- 3M Electrical Tape, Yellow, 0.375" x 72 yd. (56)
- 3M Embossed Foil Tape, 4 In. x 6 Yd., Silver (1267)
- 3M Replacement for 3M 35-green-3/4x66ft (35-GREEN-3/4X66FT 3M)
- 3M Cloth Tape, 1/4 In x 60 yd, 0.7 mil, White (27 1/4)
- 3M Electrical Tape, 7 mil, 3/4" x 52 ft., PK100 (33+SUPER-3/4X52FT)
- 3M Electrical Tapes