Shop All Electrical Tapes
3M
Electrical Tape, Yellow, 0.375" x 72 yd.
Mfr # 56
Zoro # G5794680
product price: $13.49
/ea
Sold in multiples of 33 for $445.17
$445.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 266 Degrees F
- Material Thermosetting Rubber (Adhesive), Polyester (Backing)
- Color Yellow
- Length 72 yd.
- Thickness 2.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 56
- Zoro # G5794680
- UPC # 888519304785
- Country of Origin Mexico
- Category Electrical Tapes
Dimensions
Width | 3/8" |
Length | 72 yd. |
Details
Performance Temp. | 32 Degrees to 266 Degrees F |
Material | Thermosetting Rubber (Adhesive), Polyester (Backing) |
Color | Yellow |
Thickness | 2.3 mil |
Tensile Strength | 25 lb./in. |
Adhesion Strength | 50 oz./in. |
Item | Electrical Tape,Yellow,0.375" x 72 yd. |
Features | The Tape Shall Be Coated On One Side with Pressure-Sensitive Adhesive, which Shall Not Require Heat, Moisture or Other Preparation Prior to or Subsequent to Application; The Adhesive Coating Shall Be Smooth and Uniform and Be Free of Lumps and Bare Spots |
Description
Electrical Tape,Yellow,0.375 In. x 72 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 50 mL Bottle (14050)
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- BLACK SWAN All Purpose Pipe Dope Pint (2045)
- ZINSSER Popcorn Ceiling Patch, 1 qt, Pail, White, Ready-Mixed Popcorn Ceiling Patch (76084)
- 3M Electrical Tape, Yellow, 0.5" x 72 yd. (56)
- 3M Electrical Tape, Yellow, 0.47" x 72 yd. (56)
- 3M Electrical Tape, Yellow, 2" x 72 yd. (56)
- 3M Shielding Foil Tape, 6 In. x 6 Yd., Copper (1125)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1181)
- 3M Electrical Tape, 10 mil, 3"x100 ft., Black, PK16 (50-UNPRINTED-3x100FT)
- 3M Replacement for 3M 33+super-3/4x52ft (33+SUPER-3/4X52FT 3M)
- 3M Electrical Tapes