Shop All Electrical Tapes
3M
Electrical Tape, White, 3" x 36 yd.
Mfr # 69
Zoro # G5794017
product price: $161.99
/ea
Sold in multiples of 3 for $485.97
Free Shipping & Returns
$485.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 392 Degrees F
- Material Silicone (Adhesive), Glass Cloth (Backing)
- Tape Tensile Strength 180 lb/in
- Color White
- Length 36 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 69
- Zoro # G5794017
- UPC # 888519012420
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3" |
Length | 36 yd. |
Details
Performance Temp. | Up to 392 Degrees F |
Material | Silicone (Adhesive), Glass Cloth (Backing) |
Tape Tensile Strength | 180 lb/in |
Color | White |
Features | Woven Insulating Glass Cloth; High Temperature Resistance; High Mechanical Strength; Heat-Stable Insulation for Furnace and Oven Controls, Motor Leads and Switches |
Adhesion Strength | 40 oz./in. |
Item | Electrical Tape,White,3" x 36 yd. |
Tape Thickness | 7 mil |
Duct Tape Type | Crown |
Description
Electrical Tape,White,3 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (12-20-468MP)
- SILVERTAPE Double Sided Tape, 3/4 in., Clear, 36 yd. (5310)
- LOCTITE Epoxy Adhesive, 615 Series, Blue, Tube, 1:01 Mix Ratio, 25 min Functional Cure (398458)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Gray (54007-00072)
- 3M Electrical Tape, White, 1.5" x 36 yd. (69)
- 3M Electrical Tape, White, 0.71" x 36 yd. (69)
- 3M Shielding Foil Tape, 1/2 In x 18 yd., PK18 (1345 1/2X18)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., White (3M 1350 0.75" x 72 yds White)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., White (3M 1350 0.25" x 72 yds White)
- 3M Electrical Tape, White, 1.5"x5 yd. (361)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Brown Electrical Tape, 10PK (360BRN)
- 3M Electrical Tapes