Shop All Electrical Tapes
3M
Electrical Tape, White, 2"x5 yd.
Mfr # 361
Zoro # G5408350
product price: $41.25
/ea
Sold in multiples of 2 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. -65 Degrees to 450 Degrees F
- Material Silicone (Adhesive), Glass Cloth (Backing)
- Tape Tensile Strength 146 lb/in
- Color White
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 361
- Zoro # G5408350
- UPC # 888519275894
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2" |
Length | 5 yd. |
Details
Performance Temp. | -65 Degrees to 450 Degrees F |
Material | Silicone (Adhesive), Glass Cloth (Backing) |
Tape Tensile Strength | 146 lb/in |
Color | White |
Adhesion Strength | 38 oz./in. |
Features | Used for Many Applications Requiring High Temperature Resistance, High Adhesion and a Very Strong, Abrasion- Resistant Backing |
Item | Electrical Tape,White,2"x5 yd. |
Tape Thickness | 6.4 mil |
Description
Electrical Tape,White,2 In.x5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Big Blue qt. (02073)
- 3M Plastic/Emblem Adhesive, 5 oz, Tube, Clear, Synthetic Elastomer Base, Begins to Harden in 5 min, 6PK (08061)
- KRAZY GLUE Adhesive Instnt 4 Pack .5 Gram (KG58248SN)
- JET-LUBE Joint/Drill Collar Compound, 1 gal, Pail, Metallic, Kopr-Kote (10123)
- 3M Embossed Foil Tape, 2 In x 6 yd., Copper (1345)
- 3M Electrical Tape, White, 0.625"x5 yd. (361)
- 3M Electrical Tape, 2 mil, 2" x 72 yd., Yellow (3M 1318-2 2" x 72 yds Yellow)
- 3M Replacement for 3M 1700c-red-3/4x66 (1700C-RED-3/4X66 3M)
- 3M Cloth Friction Tape, 1755, Temflex, 3/4 in W x 60 ft L, 13 mil thick, Black, 1 Pack (1755 3/4"X60')
- 3M Electrical Tape LT BLUE (530-RY)
- 3M Rubber Splicing Tape, 130C, Scotch, 3/4 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C-3/4X30FT)
- 3M Electrical Tapes