Shop All Electrical Tapes
3M
Electrical Tape, White, 2" x 60 yd.
Mfr # 27
Zoro # G5796975
Sold in multiples of 4 for $393.56
Free Shipping & Returns
$393.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 302 Degrees F
- Material Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
- Tape Tensile Strength 150 lb/in
- Color White
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 27
- Zoro # G5796975
- UPC # 888519012222
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2" |
Length | 60 yd. |
Details
Performance Temp. | 32 Degrees to 302 Degrees F |
Material | Thermosetting Rubber (Adhesive), Glass Cloth (Backing) |
Tape Tensile Strength | 150 lb/in |
Color | White |
Item | Electrical Tape,White,2" x 60 yd. |
Adhesion Strength | 30 oz./in. |
Features | The Glass Cloth is Specially Treated and Prepared to Provide Corrosion-Free Protection; The Glass Cloth will Not Shrink, Rot or Burn, has a High Tensile Strength and is Printable; Provides Heat Stable Insulation for Hot Spot Applications; Operates in 600-Volt Dry Applications Requiring High Mechanical Strength and Resistance to High Temperatures |
Tape Thickness | 7 mil |
Duct Tape Type | Crown |
Description
Electrical Tape,White,2 In. x 60 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA FOIL TAPE MP1.89""X9.8YD (1087626)
- 3M 3M 4646 VHB Tape 0.5" circle, Dark Gray, 25 mil, 250PK (4646)
- GEOCEL Geocel 2300 Construction Tripolymer Sealant White Tripolymer Construction Elastomeric Sealant 10.3 o (GC66101)
- COX Pneumatic Caulk Gun, 29 oz, Cartridge, Gray (63002)
- 3M Electrical Tape, White, 3" x 36 yd. (69)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Orange, 1 Pack (10869)
- 3M EMI Shielding Tape, 2 x 54 ft, Silver, PK5 (1170-2"X18YD)
- 3M Rubber Splicing Tape, 130C, Scotch, 3/4 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C-3/4X30FT)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Green (165GR4A)
- 3M Electrical Tape, 1 mil, 1/4"x108 ft., PK36 (92-AMBER-1/4"X36YD)
- 3M Electrical Tape, Super 88 Premium Vinyl Electrical Tape, 2"X36Yd (54007-10356)
- 3M Electrical Tapes