Shop All Electrical Tapes
3M
Electrical Tape, White, 2" x 36 yd.
Mfr # 69
Zoro # G5794008
product price: $111.99
/ea
Sold in multiples of 4 for $447.96
Free Shipping & Returns
$447.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 392 Degrees F
- Material Silicone (Adhesive), Glass Cloth (Backing)
- Tape Tensile Strength 180 lb/in
- Color White
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 69
- Zoro # G5794008
- UPC # 888519012406
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2" |
Length | 36 yd. |
Details
Performance Temp. | Up to 392 Degrees F |
Material | Silicone (Adhesive), Glass Cloth (Backing) |
Tape Tensile Strength | 180 lb/in |
Color | White |
Features | Woven Insulating Glass Cloth; High Temperature Resistance; High Mechanical Strength; Heat-Stable Insulation for Furnace and Oven Controls, Motor Leads and Switches |
Item | Electrical Tape,White,2" x 36 yd. |
Adhesion Strength | 40 oz./in. |
Tape Thickness | 7 mil |
Duct Tape Type | Crown |
Description
Electrical Tape,White,2 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND 16OZ Titebond Glue (5064)
- STANLEY Glue Gun, 8 in L, 120V, 80 W, 5.5 to 7.5 lb/hr (STHT72317)
- DAP 6OZ RED Plas WD Filler (583)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Mocha (WAX09S)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1194)
- 3M Rubber Electrical Tape, 130C, Scotch, 2 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C)
- 3M Electrical Tape, 30 mil, 1-1/2" x 20 ft., Black (77BLACK-1-1/2X20FT)
- 3M 30 mil, 3/4" x 30 ft. Black Splicing Tape (23-3/4X30FT)
- 3M Mastic Tape, 125 mil, 6-1/2" x 4-1/2" (2200-6-1/2X4-1/2IN)
- 3M Electrical Tape, 1 mil, 3/4"x108 ft., PK12 (1205-3/4"X36YD)
- ZORO SELECT Electrical Tape, 7 mil, 66 ft., Assorted Colors (7DX31)
- 3M Electrical Tapes