Shop All Electrical Tapes
3M
Electrical Tape, White, 1.625" x 36 yd.
Mfr # 69
Zoro # G5794218
product price: $80.59
/ea
Sold in multiples of 5 for $402.95
Free Shipping & Returns
$402.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 392 Degrees F
- Material Silicone (Adhesive), Glass Cloth (Backing)
- Tape Tensile Strength 180 lb/in
- Color White
- Width 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 69
- Zoro # G5794218
- UPC # 888519305751
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1-5/8" |
Length | 36 yd. |
Details
Performance Temp. | Up to 392 Degrees F |
Material | Silicone (Adhesive), Glass Cloth (Backing) |
Tape Tensile Strength | 180 lb/in |
Color | White |
Features | Woven Insulating Glass Cloth; High Temperature Resistance; High Mechanical Strength; Heat-Stable Insulation for Furnace and Oven Controls, Motor Leads and Switches |
Item | Electrical Tape,White,1.625" x 36 yd. |
Adhesion Strength | 40 oz./in. |
Tape Thickness | 7 mil |
Duct Tape Type | Crown |
Description
Electrical Tape,White,1.625 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDTREE INDUSTRIES Redtree Industries 50131 Caulking Gun - 9", Skeleton Style (50131)
- QUIKRETE Acrylic Fortifier Qt (861014)
- TITEBOND Construction Adhesive, PROvantage Heavy Duty Series, Light Beige, 10 oz, Cartridge (5251)
- ZORO SELECT Electrical Tape, 8.5 mil, 3/4" x 66 ft., Black (19N745)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Blue, PK100 (35-BLUE-1/2X20FT)
- 3M Glass Cloth Tape, White, 3in x 36 yd., PK12 (398FR)
- 3M Electrical Tape, 2 mil, 1/2" x 72 yd., Yellow (3M 1318-2 0.5" x 72 yds Yellow)
- 3M Electrical Tape, Green, 1/2"X20Ft (54007-10265)
- 3M Electrical Tape PURPLE (530-PU)
- 3M Vinyl Tape 471, Transparent, 2", PK24 (04314)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L , 7 mil thick, Gray, 1 Pack (35-GRAY-3/4)
- 3M Electrical Tapes