Shop All Electrical Tapes
3M
Electrical Tape, White, 1.25" x 60 yd.
Mfr # 79
Zoro # G5793676
product price: $61.59
/ea
Sold in multiples of 6 for $369.54
$369.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 302 Degrees F
- Material Acrylic (Adhesive), Glass Cloth (Backing)
- Tape Tensile Strength 150 lb/in
- Color White
- Length 60 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 79
- Zoro # G5793676
- UPC # 888519306109
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1-1/4" |
Length | 60 yd. |
Details
Performance Temp. | 32 Degrees to 302 Degrees F |
Material | Acrylic (Adhesive), Glass Cloth (Backing) |
Tape Tensile Strength | 150 lb/in |
Color | White |
Item | Electrical Tape,White,1.25" x 60 yd. |
Adhesion Strength | 30 oz./in. |
Features | Edge-Tear Resistant, Conformable and Printable; Features an Excellent Absorption of Resin and Varnishes; Provides Insulation and Solvent-Resistant Protection for Use as Coil Cover, Anchor, Banding and Core, Layer and Crossover Insulation; Used in a Variety of Coil/Transformer and Motor Applications, Including an Outer Wrap for Bobbin Wound Coils, Banding Arbor Wound Coils, Lead Pad Hold Down, End Turn and Lead Anchor and Connection |
Tape Thickness | 7 mil |
Description
Electrical Tape,White,1.25 In. x 60 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-653 Caulking Gun Quart, 13" Smooth Piston (84-653)
- FLEX SEAL Family of Products Blue Rubber Spray Sealant 14 oz (FSBLUR20)
- SUREBONDER Mini Hot Melt Adhesive, 4 in, Diameter 5/16 in, Clear, Dual Temperature, PK200 (DT-100)
- NEWBORN Caulk Gun, Red, Aluminum, 24 oz (620-AL-RED)
- 3M Electrical Tape, White, 0.75" x 60 yd. (79)
- 3M Electrical Tape, 7 mil, 1" x 108 ft., PK36 (2510-1x36YD)
- 3M Replacement for 3M 1700c-yellow-3/4 (1700C-YELLOW-3/4 3M)
- 3M Electrical Tape, Brown, 3/4"X66Ft (54007-10885)
- 3M Elec Tape, 60 ft Lx3/4 in W, 7 mil, Black (175BK4A)
- 3M Electrical Tape, 1 mil, 1" x 108 ft., PK9 (92, 1 in x 36 yd)
- ZORO SELECT Elec Tape, 66 ft Lx3/4" W, 7 mil, Assorted (7DX30)
- 3M Electrical Tapes