Shop All Electrical Tapes
3M
Electrical Tape, White, 1" x 60 yd.
Mfr # 27
Zoro # G5796887
product price: $51.59
/ea
Sold in multiples of 2 for $103.18
$103.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Performance Temp. 32 Degrees to 302 Degrees F
- Material Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
- Tape Tensile Strength 150 lb/in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 27
- Zoro # G5796887
- UPC # 888519012598
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 60 yd. |
Imperial Tape Width | 1 in |
Imperial Tape Length | 180 ft |
Metric Tape Length | 55 m |
Metric Tape Width | 25.4 mm |
Imperial Tape WxL | 1 in x 180 ft |
Description
Insulating Electrical Tape, Abrasion-Resistant, Glass Cloth, Tape Adhesive Material Rubber, 1 in, 180 ft, 5 mil, 3M(TM), Scotch(R), Series 27, White, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 302 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D302)
- TEADIT Joint Sealant, Expanded PTFE, 5/8" x 30 ft. (SL24B.30.58)
- 3M Adhesive, DP605NS Series, Off White, Dual-Cartridge (605)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 5 mil, Tan (15D450)
- 3M Glass Cloth Electrical Tape, 69, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (69-3/4"X66')
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Red (165RD4A)
- 3M Replacement for 3M 1700c-white-3/4 (1700C-WHITE-3/4 3M)
- 3M Replacement for 3M 35-red-3/4x66ft (35-RED-3/4X66FT 3M)
- 3M 3/4"x60' Temflex Economy Grade Vinyl Electrical Tape w/ 1.5" Core (3MECON60FT)
- 3M Foil Tape, 1/2 In. x 6 Yd., Shiny Silver (1120)
- PARTNERS BRAND Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Purple, 10/Case (T96461810PKM)
- 3M Electrical Tapes