Shop All Electrical Tapes
3M
Electrical Tape, White, 0.75" x 60 yd.
Mfr # 79
Zoro # G5793621
product price: $36.25
/ea
Sold in multiples of 10 for $362.50
$362.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 302 Degrees F
- Material Acrylic (Adhesive), Glass Cloth (Backing)
- Tape Tensile Strength 150 lb/in
- Color White
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 79
- Zoro # G5793621
- UPC # 888519306055
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 3/4" |
Length | 60 yd. |
Details
Performance Temp. | 32 Degrees to 302 Degrees F |
Material | Acrylic (Adhesive), Glass Cloth (Backing) |
Tape Tensile Strength | 150 lb/in |
Color | White |
Features | Edge-Tear Resistant, Conformable and Printable; Features an Excellent Absorption of Resin and Varnishes; Provides Insulation and Solvent-Resistant Protection for Use as Coil Cover, Anchor, Banding and Core, Layer and Crossover Insulation; Used in a Variety of Coil/Transformer and Motor Applications, Including an Outer Wrap for Bobbin Wound Coils, Banding Arbor Wound Coils, Lead Pad Hold Down, End Turn and Lead Anchor and Connection |
Item | Electrical Tape,White,0.75" x 60 yd. |
Adhesion Strength | 30 oz./in. |
Tape Thickness | 7 mil |
Description
Electrical Tape,White,0.75 In. x 60 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH 'N SEAL Spray Applicator Tip, Yellow, 4 in (7565029940)
- BASF MasterSeal NP 1 Limestone Elastomeric Polyurethane Sealant 10.1 oz (NP1LMSTN12)
- DAP 32 oz DryDex White All Purpose Lightweight Joint Compound; Pack of 8 (1014724)
- 3M Masking Tape, Green, 3-25/32" W, Circle, PK8 (401+)
- 3M Scotch Super 88 Vinyl Electrical Tape, 6143-BA-10, 3/4 inx66 ftx0.0085 in (7000006092)
- 3M Electrical Tape, 30 mil, 1-1/2"x 22 ft., PK45 (2155-1-1/2x22FT)
- 3M Membrane Switch, White, 1-5/8"x60yd. (3M 7993MP 1.625 X 60YD)
- 3M Silicone Electrical Tape, 70, Scotch, 1 in W x 30 ft L, 12 mil thick, Gray, 1 Pack (70)
- 3M 3/4"x52' Super 33+ Vinyl Electrical Tape (33SUPER52FT)
- 3M Foil Tape, 3 In. x 6 Yd., Shiny Silver (1120)
- WOKIN Red Pvc Electrical Tape (550002)
- 3M Electrical Tapes