Shop All Electrical Tapes
3M
Electrical Tape, White, 0.313" x 60 yd.
Mfr # 27
Zoro # G5796826
product price: $14.75
/ea
Sold in multiples of 22 for $324.50
$324.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 302 Degrees F
- Material Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
- Tape Tensile Strength 150 lb/in
- Color White
- Width 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 27
- Zoro # G5796826
- UPC # 888519302064
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 5/16" |
Length | 60 yd. |
Details
Performance Temp. | 32 Degrees to 302 Degrees F |
Material | Thermosetting Rubber (Adhesive), Glass Cloth (Backing) |
Tape Tensile Strength | 150 lb/in |
Color | White |
Features | The Glass Cloth is Specially Treated and Prepared to Provide Corrosion-Free Protection; The Glass Cloth will Not Shrink, Rot or Burn, has a High Tensile Strength and is Printable; Provides Heat Stable Insulation for Hot Spot Applications; Operates in 600-Volt Dry Applications Requiring High Mechanical Strength and Resistance to High Temperatures |
Item | Electrical Tape,White,0.313" x 60 yd. |
Adhesion Strength | 30 oz./in. |
Tape Thickness | 7 mil |
Duct Tape Type | Crown |
Description
Electrical Tape,White,0.313 In. x 60 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Wall Repair Patch 8X8 (09007)
- BLACK SWAN All Purpose Pipe Dope 1/4 pt. (02035)
- TRIMACO Paper Masking Green 18Inx180Ft (12218)
- SUREBONDER Glue Gun, 120V, 180 W, 2.5 lb/hr (PRO2-180)
- 3M Shielding Foil Tape, 1/2 In x 18 yd., PK18 (1345 1/2X18)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., Black (3M 1350 0.75" x 72 yds Black)
- 3M Cloth Tape, 1/2 x 72 yd, 7 mil, Black, PK72 (11-1/2"X72YDS)
- 3M Cloth Tape, 1/4x72 yd, 7 mil, Black, PK144 (11, 1/4 in x 72 yd)
- 3M Foil Tape, 1/2 In. x 18 Yd., Copper, PK18 (1182-1/2"X18YD)
- 3M Electrical Tape, Yellow, 0.5" x 72 yd. (56)
- TAPECASE Foil Tape, 3/4 In. x 6 Yd., Copper (15D565)
- 3M Electrical Tapes