Shop All Electrical Tapes
3M
Electrical Tape, Tan, 4" x 90 yd.
Mfr # 44
Zoro # G5795819
product price: $119.99
/ea
Sold in multiples of 3 for $359.97
Free Shipping & Returns
$359.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 266 Degrees F
- Material Thermosetting Rubber (Adhesive), Composite Film (Backing)
- Tape Tensile Strength 40 lb./in.
- Color Tan
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 44
- Zoro # G5795819
- UPC # 888519012284
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 4" |
Length | 90 yd. |
Details
Performance Temp. | 32 Degrees to 266 Degrees F |
Material | Thermosetting Rubber (Adhesive), Composite Film (Backing) |
Tape Tensile Strength | 40 lb./in. |
Color | Tan |
Item | Electrical Tape,Tan,4" x 90 yd. |
Adhesion Strength | 65 oz./in. |
Features | Puncture Resistant with Excellent Electrical Properties; Used for Stick-Wound Coils/Transformers and in Bobbin-Wound Coils for Banding, Anchoring, and Insulating, and for Protecting Start Wires, Leads, Terminal Strips, Insulation Paper, End Turns and Connections in Motors and Transformers |
Tape Thickness | 5.5 mil |
Duct Tape Type | Crown |
Description
Electrical Tape,Tan,4 In. x 90 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-ON PVC Clear Medium Bodied 1/2 Pint (13973)
- 3M Adhesive, Light Amber, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK (3762)
- GE Max Flex 5000 GE23895 Acrylic Urethane Caulk, White, 48 hr Curing, 15 to 158 deg F, 101 oz Tube (2737292)
- L.H. DOTTIE L.H. Dottie 3/4'' x 10' 22 Gauge Plumber's Tape, 50PK (PT22)
- 3M Replacement for 3M Scotchkote FD (SCOTCHKOTE FD 3M)
- 3M Foil Tape, 3/4In, 4 mil, Shiny Silver, PK250 (1120)
- 3M Electrical Tape, 10 mil, 2"x100 ft., Black, PK24 (50-PRINTED-2x100FT)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, Blue, 1 Pack (165BL4A)
- 3M Mastic Tape, 125 mil, 1" x 10 ft., Black (2229-1X10FT)
- 3M Electrical Tape, Yellow, 1/2"X20Ft (54007-10257)
- WIREARMOUR Linerless Rubber Tape 2 x 30 (46-130C-2X30)
- 3M Electrical Tapes