Shop All Electrical Tapes
3M
Electrical Tape, Tan, 2" x 90 yd.
Mfr # 44
Zoro # G5795758
product price: $71.69
/ea
Sold in multiples of 6 for $430.14
$430.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 32 Degrees to 266 Degrees F
- Material Thermosetting Rubber (Adhesive), Composite Film (Backing)
- Tape Tensile Strength 40 lb./in.
- Color Tan
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 44
- Zoro # G5795758
- UPC # 888519012260
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 2" |
Length | 90 yd. |
Details
Performance Temp. | 32 Degrees to 266 Degrees F |
Material | Thermosetting Rubber (Adhesive), Composite Film (Backing) |
Tape Tensile Strength | 40 lb./in. |
Color | Tan |
Adhesion Strength | 65 oz./in. |
Features | Puncture Resistant with Excellent Electrical Properties; Used for Stick-Wound Coils/Transformers and in Bobbin-Wound Coils for Banding, Anchoring, and Insulating, and for Protecting Start Wires, Leads, Terminal Strips, Insulation Paper, End Turns and Connections in Motors and Transformers |
Item | Electrical Tape,Tan,2" x 90 yd. |
Tape Thickness | 5.5 mil |
Duct Tape Type | Crown |
Description
Electrical Tape,Tan,2 In. x 90 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAGARD SOLUTIONS Novagard 02-MX001700 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Canvas (02-MX01070)
- IDL PACKAGING 2in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44576)
- HENRY 20 lb. H 625 RestorePro Concrete Repair Resufacer (Henry 625 Restore Pro)
- J-B WELD Sealant, 3 oz, Tube, Clear, Silicone Base (31310)
- 3M Cloth Tape, 2 In x 36 yd, 7.5 mil, White (3M 69 2" x 36 yds)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Black (3M 1350 0.25" x 72 yds Black)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1181)
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 (51-UNPRINTED-2x100FT)
- 3M Electrical Tape GREEN (530-GN)
- 3M Electrical Tape, 7 mil, 3/4"x60 ft., Yellow, PK20 (2510-3/4x60FT)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Green (19N740)
- 3M Electrical Tapes